Add More Items
View All Quick Selects
Below you can add an image for 'Single Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-3/8", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$103.83
Each
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-20, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$29.57
15A 125V Combo Tamper-Resistant SP Switch/Gfci White
$34.40
Decorator Combo SP+Outlet WH CC
$1,970.00
Per 100
Brown Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
$8,403.50
Switch and Receptacle, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 V 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; Almond; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul 20, Ul 498; Eagle? Brand
$864.00
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$74.30
For Deep Switches and Receptacles. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8" L X 2 7/8" W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. White
$11.36
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
$104.00
Gray Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 Amp, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: Nema 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
$157.62
$192.94
$195.49
$3.73
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
$89.43
25DTP Series 15' Tele-Power Poles In White Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and M
$410.79
25DTP Series 12' Tele-Power Poles In Gray Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers.The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Mod
$273.69
Single Pole, Single Receptacle, Combination Switch, 15 Amps, 120, 125 Volts, Light Almond.
$2,487.44
Industrial Spec Grade Singleturnlok 20AMP 480V Receptacle
$3,341.29
Trademaster Wall Plate Jumbo 1GANG Single Receptacle
Total Availability: Out of Stock
$98.99
20
Popularity
Default